- 22.5° Split Flange Elbow (SAE Code 61) Fitting Description
- 3/4 in Tube Outside Diameter
- Carbon Steel Material
| Fitting Angle | 22.5° |
| Fitting Description | 22.5° Split Flange Elbow (SAE Code 61) |
| End Types | Flanged |
| Tube O.D. | 3/4 in |
| Hose Dash Size | 12 |
| Material | Carbon Steel |
| Height | 0.440 in |
| End Types 2 | Line/Hose/Tube |
| Flange Type | Code 61 |
| Series | TTC-12 Series |
| Hex | 1.335 in |
| Length | 3.870 in |
| Construction | Crimp |
| Finish | Dura-Kote |
| Assembly Type | Fitting Assembly |
| Hose Cut-Off Factor | 2.8 in |
| Weight | 0.0 LB |

