- Straight Split Flange (SAE Code 62) Fitting Description
- 1/2 in Flange Size
- 3/8 in Tube Outside Diameter
- Carbon Steel Material
| Hose I.D. | 1/2 in |
| Fitting Type | Split Flange Straight (SAE Code 62) |
| Material | Carbon Steel |
| Compatible Hose | 2661-12, FC136, FC318-12, FC616, FC636, FC659, FC736 GH493 |
| Flange Type | Code 62 |
| Assembly Type | Fitting Assembly |
| Fitting Description | Straight Split Flange (SAE Code 62) |
| Construction | Crimp |
| Finish | Dura-Kote |
| Tube O.D. | 3/8 in |
| Hole Dia. | 0.37 in |
| End Types 2 | Line/Hose/Tube |
| Height | 1.340 in |
| Hose Dash Size | 8 |
| Hose Cut-Off Factor | 2.06 in |
| End Types | Flanged |
| Series | TTC-12 Series |
| Hex | 1.335 in |
| Overall Length | 3.23 in |
| Fitting Angle | Straight |
| Length | 3.230 in |
| Weight | 0.35 LB |

