- 22.5° Split Flange Elbow (SAE Code 61) Fitting Description
- 1/2 in Flange Size
- 1/2 in Tube Outside Diameter
- Carbon Steel Material
| Hole Dia. | 0.37 in |
| Flange Type | Code 61 |
| Fitting Type | Split Flange 22 1/2° Elbow (SAE Code 61) |
| Fitting Angle | 22.5° |
| End Types 2 | Line/Hose/Tube |
| Fitting Description | 22.5° Split Flange Elbow (SAE Code 61) |
| Assembly Type | Fitting Assembly |
| Tube O.D. | 1/2 in |
| Length | 3.380 in |
| Hose I.D. | 1/2 in |
| Hose Cut-Off Factor | 2.2 in |
| Height | 0.360 in |
| Finish | Dura-Kote |
| Hex | 1.335 in |
| Hose Dash Size | 8 |
| Material | Carbon Steel |
| Series | TTC-12 Series |
| Overall Length | 3.38 in |
| Construction | Crimp |
| End Types | Flanged |
| Compatible Hose | 2661-12, FC136, FC318-12, FC616, FC636, FC659, FC736 GH493 |
| Weight | 0.35 LB |

