Aeroquip by Danfoss
1BA16MP16
Crimp Fitting ; Straight Fitting Angle ; 1 in Tube Outside Diameter ; 1 in Hose Inside Diameter ; 3.19 in Overall Length
Item #101213997
- Crimp Fitting
- Straight Fitting Angle
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 3.19 in Overall Length
| End Gender 1 | Male |
| Fitting Angle | Straight |
| Compatible Hose | 2661-12, FC136, FC318-12, FC616, FC636, FC659, FC736 GH493 |
| Style | Crimp |
| End Type 2 | Line/Hose/Tube |
| Compatible Hose I.D. | 1 |
| Series | TTC 12 Series |
| Compatible Tube O.D. | 1 |
| Hose Cut-Off Factor | 1.86 in |
| Item Type | Fitting Assembly |
| End Connection Size Code | 16 |
| Hose Dash Size | 16 |
| Threads per Inch | 11 1/2 |
| Hole Dia. | 0.82 in |
| Material | Carbon Steel |
| Hex Size 1 | 1.375 in |
| End Type 1 | NPTF |
| Thread Pitch | N/A |
| Thread Sealant | No |
| Tube O.D. | 1 in |
| Hose I.D. | 1 in |
| Finish | Dura-Kote |
| Thread Size | 1-11 1/2 |
| Fitting Type | Male Pipe |
| Hex Size | 1 3/8 in |
| Overall Length | 3.19 in |
| O.D. | 1 in |
| Weight | 0.86 LB |
