- 90˚ Fitting Angle
- Carbon Steel Material
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Fitting Type | Split Flange 90° Elbow (SAE Code 61) |
| Item Type | Fitting Assembly |
| Height | 3.120 in |
| End Type 2 | Line, Hose, Tube |
| Compatible Hose | 2661, FC318, 2583, FC466, FC498, FC619, FC669 |
| End Type 1 | Flanged |
| Series | OTC Series |
| Finish | Dura-Kote |
| Hose Cut-Off Factor | 4.31 in |
| Style | Permanent |
| Fitting Angle | 90 degrees |
| Overall Length | 5.69 in |
| Hose Dash Size | -20 |
| Drop Dimension | 3.12 |
| I.D. | 1.01 in |
| Hose I.D. | 1 1/4 in |
| Material | Carbon Steel |
| Thread Sealant | No |
| Compatible Hose I.D. | 1.25 in |
| Hole Dia. | 1.01 in |
| Construction Type | Crimp |
| Weight | 1.733 LB |

