- Straight Fitting Angle
- Carbon Steel Material
- 3/8 in End Size 1
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Fitting Angle | Straight |
| Compatible Hose I.D. | 0.38 in |
| Hose I.D. | 3/8 in |
| End Type 1 | Compression |
| I.D. | 0.62 in |
| End Size 1 | 3/8 in |
| Hose Dash Size | -6 |
| Tube O.D. | 3/8 in |
| Finish | Dura-Kote |
| Overall Length | 1 in |
| Material | Carbon Steel |
| O.D. | 0.9 in |
| Style | Permanent |
| Hex Size 1 | 0.785 in |
| Item Type | Socket |
| End Type 2 | Line, Hose, Tube |
| Thread Sealant | No |
| Series | OTC Series |
| Construction Type | Crimp |
| Weight | 0.0 LB |

