- Straight Fitting Angle
- 7/8 in End Size 1
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| End Type 2 | Line, Hose, Tube |
| Hose I.D. | 5/8 in |
| Hose Dash Size | -10 |
| Thread Size | 7/8-14 |
| Hole Dia. | 0.5 in |
| Thread Sealant | No |
| Overall Length | 2.77 in |
| End Size 1 | 7/8 in |
| Item Type | Fitting Assembly |
| O.D. | 1.17 in |
| Compatible Hose I.D. | 0.63 in |
| Style | Permanent |
| Hex Size 1 | 1 in |
| Series | OTC Series |
| Fitting Angle | Straight |
| Hose Cut-Off Factor | 1.61 in |
| Hex Size 2 | 0.94 in |
| Thread Size 1 | 7/8-14 |
| Tube O.D. | 5/8 in |
| End Type 1 | SAE 37 |
| End Connection Size Code | 10 |
| I.D. | 0.5 in |
| End Gender 1 | Female |
| Construction Type | Crimp |
| Weight | 0.268 LB |
| EAN or UPC | 678146132802 |

