- Straight Fitting Angle
- Carbon Steel Material
- 1 5/8 in End Size 1
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Hex Size 1 | 2 in |
| Compatible Hose | 2661, FC318, 2583, FC466, FC498, FC619, FC669 |
| Hose Cut-Off Factor | 1.88 in |
| End Size 1 | 1 5/8 in |
| Thread Size | 1 5/8-12 |
| Thread Sealant | No |
| Hose Dash Size | -20 |
| Finish | Dura-Kote |
| Overall Length | 3.61 in |
| Material | Carbon Steel |
| Rigid/Swivel | Swivel |
| End Type 1 | SAE 37 |
| Compatible Hose I.D. | 1.25 in |
| Fitting Type | JIC 37° Female Swivel |
| Thread Size 1 | 1 5/8-12 |
| Item Type | Fitting Assembly |
| End Type 2 | Line, Hose, Tube |
| Fitting Angle | Straight |
| Hex Size | 2 in |
| Threads per Inch | 12 |
| End Gender 1 | Female |
| Hole Dia. | 1.05 in |
| End Connection Size Code | 20 |
| Style | Permanent |
| Hose I.D. | 1 1/4 in |
| Series | OTC Series |
| Thread Pitch | N/A |
| Tube O.D. | 1 1/4 in |
| I.D. | 1.05 in |
| Construction Type | Crimp |
| Weight | 1.281 LB |
| EAN or UPC | 678146132871 |

