- Straight Fitting Angle
- Carbon Steel Material
- 1/2 in End Size 1
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Style | Permanent |
| Thread Pitch | N/A |
| End Size 1 | 1/2 in |
| Compatible Hose I.D. | 0.5 in |
| Thread Size | 1/2-14 |
| Hex Size | 0.94 in |
| Fitting Type | Male Pipe Swivel |
| Hole Dia. | 0.38 in |
| End Type 2 | Line, Hose, Tube |
| Series | OTC Series |
| Item Type | Fitting Assembly |
| Thread Size 1 | 1/2-14 |
| Rigid/Swivel | Swivel |
| Overall Length | 3.13 in |
| Finish | Dura-Kote |
| Hex Size 1 | 0.94 in |
| I.D. | 0.38 in |
| Hose I.D. | 1/2 in |
| Threads per Inch | 14 |
| Compatible Hose | 2661, FC318, 2583, FC466, FC498, FC619, FC669 |
| Hose Dash Size | -8 |
| End Gender 1 | Male |
| Fitting Angle | Straight |
| Material | Carbon Steel |
| End Type 1 | NPTF |
| Thread Sealant | Yes |
| Hose Cut-Off Factor | 1.96 in |
| Construction Type | Crimp |
| Weight | 0.35 LB |

