- 90° Split Flange (SAE Code 62) Fitting Description
- 3/4 in Tube Outside Diameter
- Carbon Steel Material
| End Types 2 | Line/Hose/Tube |
| Flange Type | Code 62 |
| Series | Global 2-Piece Series |
| Material | Carbon Steel |
| Height | 2.380 in |
| Hose Dash Size | 12 |
| Fitting Angle | 90° |
| Hose Cut-Off Factor | 2.84 in |
| Tube O.D. | 3/4 in |
| Finish | Zinc |
| Fitting Description | 90° Split Flange (SAE Code 62) |
| Hex | 1.87 in |
| Assembly Type | Nipple Assembly |
| End Types | Flanged |
| Length | 4.030 in |
| Weight | 0.0 LB |

