- Straight Split Flange (SAE Code 61) Fitting Description
- 1 1/2 in Tube Outside Diameter
- Carbon Steel Material
| Hose Cut-Off Factor | 2.55 in |
| End Types 2 | Line/Hose/Tube |
| Material | Carbon Steel |
| Tube O.D. | 1 1/2 in |
| Length | 4.374 in |
| Height | 2 in |
| Fitting Description | Straight Split Flange (SAE Code 61) |
| Hose Dash Size | 24 |
| Assembly Type | Nipple Assembly |
| End Types | Flanged |
| Hex | 2 in |
| Series | Global 2-Piece Series |
| Flange Type | Code 61 |
| Fitting Angle | Straight |
| Finish | Zinc |
| Weight | 0.0 LB |

