- 90˚ Fitting Angle
- Carbon Steel Material
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| End Type 2 | Line, Hose, Tube |
| Style | Permanent |
| End Connection Size Code | 20 |
| Hose Dash Size | -20 |
| Compatible Hose | FC466, FC498, 2661 (-12 thru -20), FC318 (-12 thru -20), FC619 (-12 thru -20), 2681, FC194B FC211, FC310, FC372-03, 2766, 2781B FC195, FC212, FC372 (-4 thru -16), FC373 (-4 thru -16), FC579, FC639 (-10 thru -16), FC735 (-4 thru -20), GH120 (-4 thru -20), GH195, GH683-4, GH683-6, GH781 (-04 thru -20), GH793 |
| Height | 2.620 in |
| Hole Dia. | 1.01 in |
| Fitting Angle | 90 degrees |
| Hose Cut-Off Factor | 3.57 in |
| Fitting Type | Split Flange 90° Elbow (SAE Code 61) |
| Item Type | Nipple |
| Thread Sealant | No |
| Overall Length | 5.3 in |
| Drop Dimension | 2.62 |
| Series | 1S Series |
| Material | Carbon Steel |
| Finish | Dura-Kote |
| Hose I.D. | 1 1/4 in |
| Flange Type | Code 61 |
| End Type 1 | Flanged |
| Compatible Hose I.D. | 1.25 in |
| Weight | 1.6 LB |

