- Carbon Steel Material
- Straight Fitting Angle
- 2 Ends
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| End Types 2 | Line/Hose/Tube |
| Finish | Dura-Kote |
| Assembly Type | Nipple Assembly |
| Overall Length | 3.83 in |
| Height | 2.380 in |
| Hose I.D. | 1 in |
| Thread Sealant | No |
| Hole Dia. | 0.82 in |
| Hose Dash Size | -16 |
| Fitting Description | Straight Split Flange (SAE Code 61) |
| Hose Cut-Off Factor | 2.47 in |
| Flange Type | Code 61 |
| Series | Global 2-Piece Series |
| Fitting Type | Split Flange Straight (SAE Code 61) |
| Fitting Angle | Straight |
| Length | 3.827 in |
| Material | Carbon Steel |
| End Types | Flanged |
| End Type 1 | Flanged |
| Compatible Hose I.D. | 1 in |
| Compatible Hose | FC466, FC498, 2661 (-12 thru -20), FC318 (-12 thru -20), FC619 (-12 thru -20), 2681, FC194B FC211, FC310, FC372-03, 2766, 2781B FC195, FC212, FC372 (-4 thru -16), FC373 (-4 thru -16), FC579, FC639 (-10 thru -16), FC735 (-4 thru -20), GH120 (-4 thru -20), GH195, GH683-4, GH683-6, GH781 (-04 thru -20), GH793 |
| No. of Ends | 2 |
| Tube O.D. | 1 in |
| Hex | 2.38 in |
| End Type 2 | Line, Hose, Tube |
| Weight | 0.9 LB |

