- 45° Split Flange (SAE Code 61) Fitting Description
- 1 1/2 in Flange Size
- 2 in Tube Outside Diameter
- Carbon Steel Material
| Hole Dia. | 1.26 in |
| Fitting Description | 45° Split Flange (SAE Code 61) |
| Compatible Hose | FC466, FC498, 2661 (-12 thru -20), FC318 (-12 thru -20), FC619 (-12 thru -20), 2681, FC194B FC211, FC310, FC372-03, 2766, 2781B FC195, FC212, FC372 (-4 thru -16), FC373 (-4 thru -16), FC579, FC639 (-10 thru -16), FC735 (-4 thru -20), GH120 (-4 thru -20), GH195, GH683-4, GH683-6, GH781 (-04 thru -20), GH793 |
| Tube O.D. | 2 in |
| Fitting Type | Split Flange 45° Elbow (SAE Code 61) |
| Finish | Zinc |
| Series | Global 2-Piece Series |
| End Types 2 | Line/Hose/Tube |
| End Types | Flanged |
| Height | 1.410 in |
| Hose Dash Size | 32 |
| Assembly Type | Nipple Assembly |
| Material | Carbon Steel |
| Hex | 2.374 in |
| Fitting Angle | 45° |
| Hose I.D. | 2 in |
| Flange Type | Code 61 |
| Length | 6.267 in |
| Overall Length | 6.27 in |
| Hose Cut-Off Factor | 4.29 in |
| Weight | 2.5 LB |

