- Straight Fitting Angle
- Carbon Steel Material
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Fitting Angle | Straight |
| Flange Type | Code 62 |
| Hex | 1 1/4 in |
| Finish | Dura-Kote |
| Tube O.D. | 1/2 in |
| End Types 2 | Line/Hose/Tube |
| Assembly Type | Nipple Assembly |
| Hose Cut-Off Factor | 2.06 in |
| End Type 1 | Flanged |
| End Type 2 | Line, Hose, Tube |
| Material | Carbon Steel |
| Height | 0.930 in |
| Hose Dash Size | -8 |
| Fitting Description | Straight Split Flange (SAE Code 62) |
| Compatible Hose I.D. | 0.5 in |
| Length | 3.220 in |
| End Types | Flanged |
| Thread Sealant | No |
| Series | Global 2-Piece Series |
| Weight | 0.0 LB |

