- Straight Fitting Angle
- Carbon Steel Material
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Item Type | Socket |
| Hose I.D. | 3/4 in |
| Thread Sealant | No |
| Fitting Angle | Straight |
| Material | Carbon Steel |
| Series | Global 2-Piece Series |
| Finish | Dura-Kote |
| Hose Dash Size | 12 |
| Overall Length | 0.85 in |
| End Type 2 | Line, Hose, Tube |
| Construction Type | Crimp |
| Weight | 0.18 LB |

