- Male Connector Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 0.281 in Inner Diameter
- 7/16 in Male Pipe Size
| End Types | SAE 45° Flare & NPT |
| End Size | 3/4 NPT(m), 3/4 SAE(m) |
| Material | Brass |
| Male Pipe Size | 3/4 in |
| No. of Ends | 2 |
| SAE Reference No. | 010102 |
| Fitting Description | Male Connector |
| Fitting Angle | Straight |
| Overall Length | 2.19 in |
| Tube O.D. | 3/4 in |
| Weight | 0.334 LB |
| EAN or UPC | 678146045300 |

