- Male Connector Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Male Pipe Size
- 1-1/4 in Length
| End Size | 1/4 NPT(m), 3/8 SAE(m) |
| Fitting Description | Male Connector |
| Overall Length | 1.44 in |
| End Types | SAE 45° Flare & NPT |
| SAE Reference No. | 010102 |
| Fitting Angle | Straight |
| Male Pipe Size | 1/4 in |
| No. of Ends | 2 |
| Material | Brass |
| Tube O.D. | 3/8 in |
| Weight | 0.077 LB |

