- Male Connector w/ 5/8" Male SAE 45° & 3/8" Male Pipe Thread
| SAE Reference No. | 010102 |
| No. of Ends | 2 |
| Fitting Angle | Straight |
| End Types | SAE 45° Flare & NPT |
| End Size | 3/8 NPT(m), 5/8 SAE(m) |
| Fitting Description | Male Connector |
| Overall Length | 1.81 in |
| Tube O.D. | 5/8 in |
| Material | Brass |
| Male Pipe Size | 3/8 in |
| Weight | 0.17 LB |
| EAN or UPC | 678146045379 |

