- Male Connector Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/4 in Male Pipe Size
- 1.62 in Length
| Male Pipe Size | 3/8 in |
| Material | Brass |
| Fitting Description | Male Connector |
| Overall Length | 1.44 in |
| End Size | 3/8 NPT(m), 3/8 SAE(m) |
| End Types | SAE 45° Flare & NPT |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| SAE Reference No. | 010102 |
| Tube O.D. | 3/8 in |
| Weight | 0.091 LB |
| EAN or UPC | 678146045393 |

