- 42° Inverted Flare/45° Flare Adapter w/ 5/8" 42° Inverted Flare to 5/8" O.D. Tube
| End Types | Flare & Inverted Flare |
| End Size | 5/8 Inverted (m), 5/8 SAE(m) |
| Thread P | 5/8 in |
| Tube O.D. | 5/8 in |
| Fitting Description | Adapter |
| Overall Length | 1.76 in |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| Material | Steel |
| SAE Reference No. | N/A |
| Weight | 0.6 LB |
| EAN or UPC | 678146045195 |

