- 42° Inverted Flare/45° Flare Adapter w/ 5/16" 42° Inverted Flare to 1/4" O.D. Tube
| Thread P | 5/16 in |
| SAE Reference No. | N/A |
| Tube O.D. | 1/4 in |
| Material | Steel |
| No. of Ends | 2 |
| End Size | 5/16 Inverted (m), 1/4 SAE(m) |
| Fitting Angle | Straight |
| Overall Length | 1.1 in |
| End Types | Flare & Inverted Flare |
| Fitting Description | Adapter |
| Weight | 0.5 LB |
| EAN or UPC | 678146045232 |

