- 42° Inverted Flare/45° Flare Adapter w/ 7/16" 42° Inverted Flare to 3/8" O.D. Tube
| Overall Length | 1.43 in |
| Material | Steel |
| Thread P | 7/16 in |
| End Types | Flare & Inverted Flare |
| Tube O.D. | 3/8 in |
| Fitting Description | Adapter |
| Fitting Angle | Straight |
| SAE Reference No. | N/A |
| No. of Ends | 2 |
| End Size | 7/16 Inverted (m), 3/8 SAE(m) |
| Weight | 0.6 LB |

