- 42° Inverted Flare/45° Flare Adapter w/ 1/2" 42° Inverted Flare to 1/2" O.D. Tube
| Overall Length | 1.56 in |
| No. of Ends | 2 |
| Tube O.D. | 1/2 in |
| SAE Reference No. | N/A |
| Material | Steel |
| Thread P | 1/2 in |
| Fitting Angle | Straight |
| End Size | 1/2 Inverted (m), 1/2 SAE(m) |
| Fitting Description | Adapter |
| End Types | Flare & Inverted Flare |
| Weight | 0.5 LB |
| EAN or UPC | 678146134592 |

