- Straight Fitting Angle
features
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
| Tube O.D. | 5/8 in |
| Fitting Description | Female Connector |
| No. of Ends | 2 |
| Fitting Angle | Straight |
| End Size | 3/4 NPT(f), 5/8 SAE(m) |
| Thread Sealant | No |
| Female Pipe Size | 3/4 in |
| Overall Length | 1.81 in |
| Material | Brass |
| End Types | SAE 45° Flare & NPT |
| SAE Reference No. | 010103 |
| Weight | 0.18 LB |
| EAN or UPC | 678146156877 |

