- Female Connector w/ 3/4" Male SAE 45° & 3/4" Female Pipe Thread
| Female Pipe Size | 3/4 in |
| SAE Reference No. | 010103 |
| End Size | 3/4 NPT(f), 3/4 SAE(m) |
| Tube O.D. | 3/4 in |
| End Types | SAE 45° Flare & NPT |
| Fitting Angle | Straight |
| Fitting Description | Female Connector |
| Material | Brass |
| No. of Ends | 2 |
| Overall Length | 1.94 in |
| Weight | 0.2 LB |
| EAN or UPC | 678146045478 |

