- Female Connector w/ 1/4" Male SAE 45° & 1/8" Female Pipe Thread
| Female Pipe Size | 1/8 in |
| Fitting Angle | Straight |
| Tube O.D. | 1/4 in |
| Overall Length | 1.06 in |
| Fitting Description | Female Connector |
| End Size | 1/8 NPT(f), 1/4 SAE(m) |
| No. of Ends | 2 |
| Material | Brass |
| End Types | SAE 45° Flare & NPT |
| SAE Reference No. | 010103 |
| Weight | 0.042 LB |

