- Female Connector w/ 1/2" Male SAE 45° & 1/4" Female Pipe Thread
| Fitting Angle | Straight |
| Overall Length | 1.44 in |
| End Size | 1/4 NPT(f), 1/2 SAE(m) |
| No. of Ends | 2 |
| Material | Brass |
| SAE Reference No. | 010103 |
| End Types | SAE 45° Flare & NPT |
| Fitting Description | Female Connector |
| Tube O.D. | 1/2 in |
| Female Pipe Size | 1/4 in |
| Weight | 0.093 LB |

