- Female Connector w/ 1/4" Male SAE 45° & 3/8" Female Pipe Thread
| Fitting Description | Female Connector |
| No. of Ends | 2 |
| Fitting Angle | Straight |
| End Size | 3/8 NPT(f), 1/4 SAE(m) |
| Material | Brass |
| Female Pipe Size | 3/8 in |
| Tube O.D. | 1/4 in |
| Overall Length | 1.19 in |
| End Types | SAE 45° Flare & NPT |
| SAE Reference No. | 010103 |
| Weight | 0.05 LB |

