- Female Connector w/ 5/8" Male SAE 45° & 1/2" Female Pipe Thread
| No. of Ends | 2 |
| End Size | 1/2 NPT(f), 5/8 SAE(m) |
| Material | Brass |
| Fitting Description | Female Connector |
| Fitting Angle | Straight |
| Overall Length | 1.81 in |
| End Types | SAE 45° Flare & NPT |
| SAE Reference No. | 010103 |
| Tube O.D. | 5/8 in |
| Female Pipe Size | 1/2 in |
| Weight | 0.247 LB |
| EAN or UPC | 678146045553 |

