- Female Connector w/ 3/8" Male SAE 45° & 1/2" Female Pipe Thread
| No. of Ends | 2 |
| SAE Reference No. | 010103 |
| Fitting Description | Female Connector |
| End Types | SAE 45° Flare & NPT |
| Overall Length | 1.5 in |
| Female Pipe Size | 1/2 in |
| Material | Brass |
| End Size | 1/2 NPT(f), 3/8 SAE(m) |
| Fitting Angle | Straight |
| Tube O.D. | 3/8 in |
| Weight | 0.169 LB |

