- Female Connector Fitting
- Straight Fitting Angle
- 1.62 in Length
| No. of Ends | 2 |
| Tube O.D. | 1/2 in |
| Overall Length | 1.62 in |
| Fitting Angle | Straight |
| Female Pipe Size | 1/2 in |
| End Types | SAE 45° Flare & NPT |
| Fitting Description | Female Connector |
| SAE Reference No. | 010103 |
| Material | Brass |
| End Size | 1/2 NPT(f), 1/2 SAE(m) |
| Weight | 0.154 LB |
| EAN or UPC | 678146045584 |

