- Plug Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 0.502 in Inner Diameter
- 1.19 in Length
| End Size | 1/8 NPT(f), 1/4 SAE(m) |
| N | 0.46 in |
| End Types | SAE 45° Flare & NPT |
| Fitting Description | 90° Female Elbow |
| Tube O.D. | 1/4 in |
| Material | Brass |
| No. of Ends | 2 |
| M | 0.9 in |
| SAE Reference No. | 010203 |
| Fitting Angle | 90° |
| Female Pipe Size | 1/8 in |
| Weight | 0.08 LB |
| EAN or UPC | 678146045591 |

