- 90° Female Elbow w/ 5/16" Male SAE 45° & 1/4" Female Pipe Thread
| End Types | SAE 45° Flare & NPT |
| N | 1.06 in |
| Material | Brass |
| SAE Reference No. | 010203 |
| Female Pipe Size | 1/4 in |
| End Size | 1/4 NPT(f), 5/16 SAE(m) |
| Fitting Angle | 90° |
| Fitting Description | 90° Female Elbow |
| Tube O.D. | 5/16 in |
| M | 1.06 in |
| No. of Ends | 2 |
| Weight | 0.109 LB |

