- 90° Female Elbow w/ 3/8" Male SAE 45° & 3/8" Female Pipe Thread
| SAE Reference No. | 010203 |
| N | 1.09 in |
| Fitting Description | 90° Female Elbow |
| No. of Ends | 2 |
| End Types | SAE 45° Flare & NPT |
| Female Pipe Size | 3/8 in |
| Fitting Angle | 90° |
| End Size | 3/8 NPT(f), 3/8 SAE(m) |
| Tube O.D. | 3/8 in |
| M | 1.06 in |
| Material | Brass |
| Weight | 0.34 LB |

