- Plug Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 0.627 in Inner Diameter
- 1.31 in Length
| Fitting Angle | 90° |
| M | 1.16 in |
| SAE Reference No. | 010203 |
| Fitting Description | 90° Female Elbow |
| Material | Brass |
| N | 1.14 in |
| End Types | SAE 45° Flare & NPT |
| No. of Ends | 2 |
| Female Pipe Size | 3/8 in |
| End Size | 3/8 NPT(f), 1/2 SAE(m) |
| Tube O.D. | 1/2 in |
| Weight | 0.367 LB |

