- Female Connector Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 0.281 in Inner Diameter
- 1/4 in Female Pipe Size
| End Types | SAE 45° Flare & NPT |
| No. of Ends | 2 |
| End Size | 1/8 NPT(m), 1/4 SAE(m) |
| Tube O.D. | 1/4 in |
| Material | Brass |
| M | 0.84 in |
| Male Pipe Size | 1/8 in |
| SAE Reference No. | 010202 |
| Fitting Description | 90° Male Elbow |
| N | 0.79 in |
| Fitting Angle | 90° |
| Weight | 0.061 LB |
| EAN or UPC | 678146097842 |

