- Plug Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 0.282 in Inner Diameter
- 0.88 in Length
| End Size | 1/4 NPT(m), 3/8 SAE(m) |
| SAE Reference No. | 010202 |
| M | 1 in |
| Male Pipe Size | 1/4 in |
| No. of Ends | 2 |
| Material | Brass |
| Fitting Description | 90° Male Elbow |
| Tube O.D. | 3/8 in |
| Fitting Angle | 90° |
| End Types | SAE 45° Flare & NPT |
| N | 0.88 in |
| Weight | 0.133 LB |
| EAN or UPC | 678146045669 |

