- 90° Male Elbow w/ 1/2" Male SAE 45° & 1/4" Male Pipe Thread
| End Types | SAE 45° Flare & NPT |
| End Size | 1/4 NPT(m), 1/2 SAE(m) |
| Fitting Description | 90° Male Elbow |
| Material | Brass |
| N | 1 in |
| Fitting Angle | 90° |
| Male Pipe Size | 1/4 in |
| Tube O.D. | 1/2 in |
| M | 1.19 in |
| No. of Ends | 2 |
| SAE Reference No. | 010202 |
| Weight | 0.204 LB |
| EAN or UPC | 678146045676 |

