- 90° Male Elbow w/ 5/8" Male SAE 45° & 1/2" Male Pipe Thread
| Fitting Description | 90° Male Elbow |
| End Size | 1/2 NPT(m), 5/8 SAE(m) |
| No. of Ends | 2 |
| Fitting Angle | 90° |
| Tube O.D. | 5/8 in |
| End Types | SAE 45° Flare & NPT |
| Material | Brass |
| N | 1.22 in |
| Male Pipe Size | 1/2 in |
| SAE Reference No. | 010202 |
| M | 1.35 in |
| Weight | 0.275 LB |
| EAN or UPC | 678146134677 |

