- 90° Male Elbow w/ 1/2" Male SAE 45° & 1/2" Male Pipe Thread
| SAE Reference No. | 010202 |
| Fitting Description | 90° Male Elbow |
| Fitting Angle | 90° |
| M | 1.16 in |
| Tube O.D. | 1/2 in |
| N | 1.14 in |
| End Types | SAE 45° Flare & NPT |
| End Size | 1/2 NPT(m), 1/2 SAE(m) |
| Male Pipe Size | 1/2 in |
| Material | Brass |
| No. of Ends | 2 |
| Weight | 0.289 LB |
| EAN or UPC | 678146045744 |

