- External Pipe/30° Flare Adapter w/ 3/4" Male Pipe to 1" O.D. Tube
| No. of Ends | 2 |
| Tube O.D. | 1 in |
| Overall Length | 1.84 in |
| SAE Reference No. | N/A |
| Thread P | 3/4 in |
| Fitting Description | Adapter |
| Material | Steel |
| End Size | 3/4 NPT(m), 1 30° Flare(m) |
| Fitting Angle | Straight |
| End Types | 30° Flare & NPT |
| Weight | 0.313 LB |
| EAN or UPC | 678146185211 |

