- 45° Male Elbow w/ 1/4" Male SAE 45° & 1/4" Male Pipe Thread
| Male Pipe Size | 1/4 in |
| End Size | 1/4 NPT(m), 1/4 SAE(m) |
| N | 0.86 in |
| M | 0.75 in |
| Fitting Description | 45° Male Elbow |
| Fitting Angle | 45° |
| SAE Reference No. | 010302 |
| Tube O.D. | 1/4 in |
| End Types | SAE 45° Flare & NPT |
| No. of Ends | 2 |
| Material | Brass |
| Weight | 0.07 LB |
| EAN or UPC | 678146045775 |

