- Male Connector Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 0.281 in Inner Diameter
- 1/8 in Male Pipe Size
| M | 0.91 in |
| Material | Brass |
| Tube O.D. | 3/8 in |
| End Types | SAE 45° Flare & NPT |
| N | 0.86 in |
| Fitting Angle | 45° |
| Male Pipe Size | 1/4 in |
| SAE Reference No. | 010302 |
| End Size | 1/4 NPT(m), 3/8 SAE(m) |
| No. of Ends | 2 |
| Fitting Description | 45° Male Elbow |
| Weight | 0.115 LB |
| EAN or UPC | 678146045782 |

