- 45° Male Elbow w/ 3/8" Male SAE 45° & 3/8" Male Pipe Thread
| Fitting Angle | 45° |
| Tube O.D. | 3/8 in |
| Fitting Description | 45° Male Elbow |
| End Size | 3/8 NPT(m), 3/8 SAE(m) |
| No. of Ends | 2 |
| M | 0.93 in |
| End Types | SAE 45° Flare & NPT |
| SAE Reference No. | 010302 |
| Material | Brass |
| N | 0.94 in |
| Male Pipe Size | 3/8 in |
| Weight | 0.134 LB |
| EAN or UPC | 678146045799 |

