- Cross w/ 3/8" Male 37° JIC
| Material | Carbon Steel |
| SAE Reference No. | 070501 |
| Tube O.D. | 3/8 in |
| End Types | JIC 37° |
| End Size | 3/8 JIC(m) |
| M | 1.06 in |
| Fitting Angle | 90° |
| Fitting Type | Cross |
| End Types 2 | JIC 37° |
| No. of Ends | 4 |
| Fitting Description | Cross |
| Weight | 0.162 LB |
| EAN or UPC | 678146185280 |

