- Male Connector w/ 3/4" Male 37° JIC & 1" Male Pipe Thread
| Overall Length | 2.25 in |
| End Types | JIC 37° & NPT |
| Fitting Description | Male Connector |
| Tube O.D. | 3/4 in |
| End Types 2 | JIC 37°, NPT |
| Fitting Angle | Straight |
| SAE Reference No. | 070102 |
| No. of Ends | 2 |
| End Size | 3/4 JIC(m), 1 NPT(m) |
| Material | Carbon Steel |
| Pipe Size | 1 in |
| Fitting Type | Adapter |
| Weight | 0.531 LB |

