- Male Connector w/ 2" Male 37° JIC & 1" Male Pipe Thread
| End Types 2 | JIC 37°, NPT |
| SAE Reference No. | 070102 |
| Fitting Type | Adapter |
| Pipe Size | 1 in |
| End Size | 1 NPT(m), 2 JIC(m) |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| Overall Length | 3.02 in |
| End Types | JIC 37° & NPT |
| Fitting Description | Male Connector |
| Material | Carbon Steel |
| Tube O.D. | 2 in |
| Weight | 1.4 LB |
| EAN or UPC | 678146046161 |

