- Male Connector w/ 3/8" Male 37° JIC & 1/8" Male Pipe Thread
| Tube O.D. | 3/8 in |
| Fitting Angle | Straight |
| Fitting Type | Adapter |
| End Types | JIC 37° & NPT |
| Overall Length | 1.24 in |
| End Size Done | Yes |
| SAE Reference No. | 070102 |
| Fitting Description | Male Connector |
| No. of Ends | 2 |
| Pipe Size | 0.125 in |
| End Size | 1/8 NPT(m), 3/8 JIC(m) |
| End Types 2 | JIC 37°, NPT |
| Material | Carbon Steel |
| Weight | 0.047 LB |
| EAN or UPC | 678146046420 |

