- Brass Material
- Straight Fitting Angle
applications
- Marine/Military, Chemical Processing, Pulp and Paper Industries, Food and Beverage Processing, Off-Shore Drilling
features
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
| No. of Ends | 2 |
| Inside Diameter Bore Hole Size | 0.28 in |
| Thread Size 1 | 1/4-18 |
| Thread Size 2 | 9/16-18 |
| End Size 1 | 1/4 in |
| Tube O.D. 2 | 0.38 in |
| End Type 2 | SAE 37 |
| Hex Size 1 | 0.63 in |
| Material | Brass |
| Working Temperature [Max] | 250 °F |
| Tube O.D. 1 | 0.25 in |
| Pipe Size | 0.25 in |
| Tube O.D. | 3/8 in |
| End Gender 1 | Male |
| End Gender 2 | Male |
| Fitting Description | Male Connector |
| End Type 1 | NPTF |
| Thread Sealant | No |
| Fitting Angle | Straight |
| SAE Reference No. | 070102 |
| Working Temperature [Min] | -40 °F |
| Overall Length | 1.43 in |
| End Types | JIC 37° & NPT |
| End Size 2 | 9/16 in |
| Fitting Type | Adapter |
| End Size | 1/4 NPT(m), 3/8 JIC(m) |
| End Types 2 | JIC 37°, NPT |
| Weight | 0.05 LB |
| EAN or UPC | 678146046475 |

